Thomas & Betts Conduit Outlet Bodies, Form 8 Series
Description
2 Inch Form 8 T Conduit Body, Body Material Gray Iron with Zinc Plating and Baked on Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
Style
Form 8
Shape
T
Number of Hubs
3
Cover Included
No
Gasket Included
No
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size
2 "
Hazardous Location
No
Approvals
CSA, UL
Net Weight
8.61 lbs
Gross Weight
8.61 lbs
Added to cart
T68
Thomas & Betts Conduit Outlet Bodies, Form 8 Series