T690N Series Information
| Manufacturer Part Number | T690N04TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T690N |
| Family Series | Infineon SCRs, T690N Series |
| Description | SCR, TO-200AB-1, 400V, 694A |
| Package Style | TO-200AB-1 |
| Vdrm (Volts) | 400 V |
| Vrrm | 400 V |
| Idrm Peak (mA) | 0.04 mA |
| Irrm Peak (mA) | 0.04 mA |
| It (rms) | 1,450 A |
| It (avg) | 694 A |
| Itsm Amps | 7,800 A |
| Vtm (Volts) | 1.76 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 150 mA |
| Vgt (Volts) | 1.4 V |
| Mounting Force | 4-8 kN |
| Puk Size | 0.57 x 1.65 " |
| Net Weight | 0.1543 lbs |
| Gross Weight | 0.1543 lbs |