T700N Series Information
| Manufacturer Part Number | T700N22TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T700N |
| Family Series | Infineon SCRs, T700N Series |
| Description | SCR, TO-200AC, 2200V, 699A |
| Package Style | TO-200AC |
| Vdrm (Volts) | 2,200 V |
| Vrrm | 2,200 V |
| Idrm Peak (mA) | 0.1 mA |
| Irrm Peak (mA) | 0.1 mA |
| It (rms) | 1,630 A |
| It (avg) | 700 A |
| Itsm Amps | 13,500 A |
| Vtm (Volts) | 2.32 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 250 mA |
| Vgt (Volts) | 2.2 V |
| Mounting Force | 10.5-21 kN |
| Puk Size | 1.04 x 2.28 " |
| Net Weight | 0.6173 lbs |
| Gross Weight | 0.6173 lbs |