Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T70BEI10 Panduit Raceways, Surface Raceway, T-70 Base, 10 ft, Elect

MFG Item Number
T70BEI10

T70BEI10 Panduit Raceways, Surface Raceway, T-70 Base, 10 ft, Elect

MFG Item Number
T70BEI10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Raceways, Series
Item #
T70BEI10
Surface Raceway, T-70 Base, 10 ft, Elect

Series Information

Specifications

Specifications
Manufacturer Part Number T70BEI10
Manufacturer Panduit
Family Series Panduit Raceways
Description The T-70 raceway Base provides solutions for routing low voltage, fiber optic, and/or power cabling along perimeter walls. The T-70 raceway is supplied with pre-punched mounting holes and is tamper resistant. It is 10 ft and Electric Ivory.
Length 10 '
Material Non-Metallic
Color Ivory
Nominal Height 2 "
Nominal Width 4 "
Approvals CE, UL
Net Weight 6.833 lbs
Gross Weight 0.683 lbs