Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T70CCWH-X Panduit Raceways, Surface Raceway, T-70 Cover Coupler, Whi
MFG Item Number
T70CCWH-X
T70CCWH-X Panduit Raceways, Surface Raceway, T-70 Cover Coupler, Whi
MFG Item Number
T70CCWH-X
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Cover Coupler, Whi
Specifications
Specifications
| Manufacturer Part Number |
T70CCWH-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The T-70 Cover Coupler is used to join sections of the raceway cover. It is White. |
| Material |
Non-Metallic |
| Color |
White |
| Approvals |
CE, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
T70CCWH-X
Panduit Raceways