Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T70CEI10 Panduit Raceways, Surface Raceway, T-70 Power Rated Cover,
T70CEI10 Panduit Raceways, Surface Raceway, T-70 Power Rated Cover,
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Power Rated Cover,
Specifications
Specifications
Manufacturer Part Number
T70CEI10
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The T-70 Power Rated Raceway Cover is designed to snap on to the base to create a tamper resistant cable routing solution along perimeter walls. It is 10 ft and Electric Ivory
Material
Non-Metallic
Color
Ivory
Approvals
CE, UL
Net Weight
1.638 lbs
Gross Weight
0.169 lbs
T70CEI10
Panduit Raceways