Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T70CIW10
Surface Raceway, T-70 Power Rater Cover,
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Power Rater Cover,
Specifications
Specifications
Manufacturer Part Number
T70CIW10
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The T-70 Power Rated Raceway Cover is designed to snap on to the base to create a tamper resistant cable routing solution along perimeter walls. It is 10 ft and Off-White
Material
Non-Metallic
Color
Off White
Approvals
CE, UL
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
T70CIW10
Panduit Raceways