Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T70CWH8 Panduit Raceways, Surface Raceway, T-70 Power Rated Cover,

MFG Item Number
T70CWH8

T70CWH8 Panduit Raceways, Surface Raceway, T-70 Power Rated Cover,

MFG Item Number
T70CWH8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 96

Description

Raceways, Series
Item #
T70CWH8
Surface Raceway, T-70 Power Rated Cover,

Series Information

Specifications

Specifications
Manufacturer Part Number T70CWH8
Manufacturer Panduit
Family Series Panduit Raceways
Description The T-70 Power Rated Raceway Cover is designed to snap on to the base to create a tamper resistant cable routing solution along perimeter walls. It is 8 ft and White
Length 8 '
Material Non-Metallic
Color White
Nominal Height 0.5 "
Nominal Width 3 "
Approvals CE, UL
Net Weight 1.4752 lbs
Gross Weight 0.177 lbs