Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T70DW10 Panduit Raceways, Surface Raceway, T-70 Divider Wall, 10 f
T70DW10 Panduit Raceways, Surface Raceway, T-70 Divider Wall, 10 f
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Divider Wall, 10 f
Specifications
Specifications
| Manufacturer Part Number |
T70DW10 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The T-70 Divider Wall is designed to maintain separation of cables within the raceway. It is 10 ft. |
| Material |
Non-Metallic |
| Color |
Gray |
| Approvals |
CE, UL |
| Net Weight |
0.942 lbs |
| Gross Weight |
0.094 lbs |