Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T70ECEI Panduit Raceways, Surface Raceway, T-70 End Cap, Electric
T70ECEI Panduit Raceways, Surface Raceway, T-70 End Cap, Electric
This item cannot be canceled or returned
Description
Surface Raceway, T-70 End Cap, Electric
Specifications
Specifications
| Manufacturer Part Number |
T70ECEI |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The end cap fitting is used to terminate or allow entry to T-70 raceway with conduit breakouts of 1/2. It is Electric Ivory. |
| Material |
Non-Metallic |
| Color |
Ivory |
| Approvals |
CE, UL |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.126 lbs |