Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T70EEIW Panduit Raceways, Surface Raceway, T-70 Entrance End, Off-
T70EEIW Panduit Raceways, Surface Raceway, T-70 Entrance End, Off-
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Entrance End, Off-
Specifications
Specifications
| Manufacturer Part Number |
T70EEIW |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The entrance end fitting is for use with T-70 Raceway. The color is Off-White |
| Material |
Non-Metallic |
| Color |
Off White |
| Approvals |
CE, UL |
| Net Weight |
0.755 lbs |
| Gross Weight |
0.755 lbs |