Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T70FH2IW Panduit Raceways, Surface Raceway, T-70 Hz,Slp, 2 Pt, Mini
T70FH2IW Panduit Raceways, Surface Raceway, T-70 Hz,Slp, 2 Pt, Mini
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Hz,Slp, 2 Pt, Mini
Specifications
Specifications
Manufacturer Part Number
T70FH2IW
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The snap-on horizontal sloped communication faceplate is used with T-70 raceway. Accepts two Panduit Mini-Com Modules not included. No additional mounting hardware required, Off-White.
Material
Non-Metallic
Color
Off White
Approvals
CSA, UL
Net Weight
0.085 lbs
Gross Weight
0.085 lbs
T70FH2IW
Panduit Raceways