Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T70FV4EI Panduit Raceways, Surface Raceway, T-70 Vert, Slp, 4 Pt, M
T70FV4EI Panduit Raceways, Surface Raceway, T-70 Vert, Slp, 4 Pt, M
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Vert, Slp, 4 Pt, M
Specifications
Specifications
Manufacturer Part Number
T70FV4EI
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The snap-on vertical sloped communication faceplate is used with T-70 raceway. Accepts four Panduit Mini-Com Modules not included. No additional mounting hardware required, Electric Ivory.
Material
Non-Metallic
Color
Ivory
Approvals
CSA, UL
Net Weight
0.085 lbs
Gross Weight
0.085 lbs
T70FV4EI
Panduit Raceways