Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T70ICWH Panduit Raceways, Surface Raceway, T-70 Inside Corner, Whi
T70ICWH Panduit Raceways, Surface Raceway, T-70 Inside Corner, Whi
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Inside Corner, Whi
Specifications
Specifications
Manufacturer Part Number
T70ICWH
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The inside corner fitting is used to join sections of T-70 raceway at inside corners while maintaining proper separation of data and power. It is White.
Material
Non-Metallic
Color
White
Approvals
CE, UL
Net Weight
0.435 lbs
Gross Weight
0.56 lbs