Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T70PWH Panduit Raceways, Surface Raceway, T-70 Snap-on, S/G, 106
T70PWH Panduit Raceways, Surface Raceway, T-70 Snap-on, S/G, 106
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Snap-on, S/G, 106
Specifications
Specifications
Manufacturer Part Number
T70PWH
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The snap-on single gang 106 duplex electrical/communication faceplate is used to cover one NEMA standard 106 duplex electrical outlet. In communication applications, covers one standard 106 duplex communication module frame, White.
Material
Non-Metallic
Color
White
Approvals
CSA
Net Weight
0.06 lbs
Gross Weight
0.06 lbs