Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T70TD
Surface Raceway, T-70 Tee Divider
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Tee Divider
Specifications
Specifications
| Manufacturer Part Number |
T70TD |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The T-70 tee fitting divider separates power and data within tee fitting. |
| Material |
Non-Metallic |
| Color |
Gray |
| Approvals |
CE, UL |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |