T720N Series Information
| Manufacturer Part Number | T720N18TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T720N |
| Family Series | Infineon SCRs, T720N Series |
| Description | SCR, TO-200AC, 1800V, 718A |
| Package Style | TO-200AC |
| Vdrm (Volts) | 1,800 V |
| Vrrm | 1,800 V |
| Idrm Peak (mA) | 0.08 mA |
| Irrm Peak (mA) | 0.08 mA |
| It (rms) | 1,650 A |
| It (avg) | 720 A |
| Itsm Amps | 14,500 A |
| Vtm (Volts) | 1.94 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 250 mA |
| Vgt (Volts) | 1.5 V |
| Mounting Force | 9-18 kN |
| Puk Size | 1.04 x 2.28 " |
| Net Weight | 0.5953 lbs |
| Gross Weight | 0.5953 lbs |