Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, T72H Series
T72H1635K2DGA14
Powerex SCRs, T72H Series
Item Number
T72H1635K2DGA14
MFG Item Number
T72H1635K2DGA14-PRX
This item cannot be canceled or returned
Description
350~480 Amps Up to 1200 Volts TO‑200AC Package Typical applications for the T72H series includes Inverters for UPS, Induction Heating, AC Motor Conrtol, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
T72H1635K2DGA14-PRX
Manufacturer
Powerex
Product Series
T72H
Family Series
Powerex SCRs, T72H Series
Description
SCR
Vdrm (Volts)
1,600 V
Idrm Peak (mA)
0.035 mA
Vrrm
1,600 V
Irrm Peak (mA)
0.035 mA
It (rms)
550 A
It (avg)
350 A
Itsm Amps
7,000 A
Vtm (Volts)
3.15 V
dv/dt (V/microseconds)
300
Igt
300 mA
Vgt (Volts)
3 V
Mounting Force
10.7 kN
Puk Size
1.06 x 2.3 "
Net Weight
0.4982 lbs
Gross Weight
0.4982 lbs
T72H1635K2DGA14
Powerex SCRs, T72H Series