Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T730N Series
T730N42TOF
Infineon SCRs, T730N Series
MFG Item Number
T730N42TOFVT
This item cannot be canceled or returned
Description
- 730~1170 Amps
- 3600~4200 Volts
- TO‑200AD
Typical applications for the T730N series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T730N42TOFVT |
| Manufacturer |
Infineon |
| Product Series |
T730N |
| Family Series |
Infineon SCRs, T730N Series |
| Description |
STD THYR/DIODEN DISC |
| Package Style |
TO-200AD |
| Vdrm (Volts) |
4,200 V |
| Vrrm |
4,200 V |
| Idrm Peak (mA) |
0.2 mA |
| Irrm Peak (mA) |
0.2 mA |
| It (rms) |
1,840 A |
| It (avg) |
730 A |
| Itsm Amps |
17,600 A |
| Vtm (Volts) |
3.4 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
300 mA |
| Vgt (Volts) |
2.5 V |
| Mounting Force |
32 kN |
| Puk Size |
1 x 3 " |
| Net Weight |
1.1464 lbs |
| Gross Weight |
1.1464 lbs |
T730N42TOF
Infineon SCRs, T730N Series