Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, T7000B Series
T7401BR
Intermatic Relays, T7000B Series
NEMA 3R - Steel Case 125 V 4PST
This item cannot be canceled or returned
Description
NEMA 3R - Steel Case 125 V 4PST
T7000B Series Information
- Provides true 7‑day control
- Can provide different on/off programs each day of the week
- Separate clock motor terminals for switching loads not on‑line voltage
- Provide for 4 pole single throw and 2no/2nc switching
Specifications
Specifications
| Manufacturer Part Number |
T7401BR |
| Manufacturer |
Intermatic |
| Product Series |
T7000B |
| Family Series |
Intermatic Relays, T7000B Series |
| Description |
NEMA 3R - Steel Case 125 V 4PST Separate clock motor and circuit terminals |
| Operation |
Off Delay, On Delay |
| Contacts |
4NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
3.5 Hrs-7 Days |
| Max Time |
7 Days |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
125 VAC |
| Contact Rating |
40 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA |
| Net Weight |
10.001 lbs |
| Gross Weight |
10.001 lbs |
T7401BR
Intermatic Relays, T7000B Series