Series Information
| Manufacturer Part Number | T75MCG |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Conduit Outlet Bodies |
| Description | 3/4 Inch Series 35 Unipak Type T Conduit Body, Cover and Gasket, Body Material and Finish Malleable Iron Zinc Plated with Aluminum, Acrylic Coating, Cover Material and Finish Stamped Steel Zinc Plated, Gasket Material Neoprene |
| Style | Series 35 |
| Shape | T |
| Number of Hubs | 3 |
| Cover Included | Yes |
| Gasket Included | Yes |
| Connection Type | Threaded |
| Trade Size | 3/4 " |
| Composition | Malleable Iron |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 1.5 lbs |
| Gross Weight | 1.41 lbs |