Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T75NZFR-C20 Panduit Wire Harnesses, Spiral Wrap Series, T75NZFR-C20 Spiral Wrap
MFG Item Number
T75NZFR-C20
T75NZFR-C20 Panduit Wire Harnesses, Spiral Wrap Series, T75NZFR-C20 Spiral Wrap
MFG Item Number
T75NZFR-C20
This item cannot be canceled or returned
Description
Wire Harnesses, Spiral Wrap Series
Spiral Wrap Series Information
Harness multiple cables into a single manageable bundle Allows breakouts of single/multiple cables Provides abrasion protection for wire, cables, hoses, and tubing Reverse cut Multiple colors allow easy identification of cable bundles Installation tool supplied in each package Available in multiple materials Reusable UL File: E141152 Voltage Rating: 600 V
Specifications
Specifications
Manufacturer Part Number
T75NZFR-C20
Manufacturer
Panduit
Product Series
Spiral Wrap
Family Series
Panduit Wire Harnesses, Spiral Wrap Series
Description
The T75NZFR-C20 Low Smoke, Halogen Free, Flame Retardant Nylon 6.6 Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts.
Color
Black
Length
100 '
Material
Low Smoke Halogen-Free Flame Retardant Nylon
Wall Thickness
0.04 "
Approvals
UL
Operating Temperature
-40-149 °F
Net Weight
8.1 lbs
Gross Weight
8.1 lbs
T75NZFR-C20
Panduit Wire Harnesses, Spiral Wrap Series