T775-SENS-WR/U
Honeywell HVAC Sensors, T775 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T775-SENS-WR/U

Honeywell HVAC Sensors, T775 Series

T775-SENS-WR/U

Honeywell HVAC Sensors, T775 Series
PT1000 WATER-RESISTANTTEMPSENSOR,
MFG Item Number
T775-SENS-WR/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, T775 Series
Item #
T775-SENS-WR/U
PT1000 WATER-RESISTANTTEMPSENSOR,

T775 Series Information

  • Monitors return air temperature
  • Monitors mixed air temperature
  • Monitors discharge air temperature
These general use temperature sensors are simple to use and broadly feature electronic temperature and universal controllers for use in HVAC, agricultural and industrial applications.
  • Fast response
  • High accuracy

Specifications

Specifications
Manufacturer Part Number T775-SENS-WR/U
Manufacturer Honeywell
Product Series T775
Family Series Honeywell HVAC Sensors, T775 Series
Description PT1000 WATER-RESISTANTTEMPSENSOR, FORT775
Application Indoor
Output 1 kOhm PTC
Operating Temperature -40-270 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.08 lbs
Gross Weight 0.05 lbs