T775B2024/U
Honeywell Controllers, T775 Series 2000 Standalone Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T775B2024/U

Honeywell Controllers, T775 Series 2000 Standalone Series

T775B2024/U

Honeywell Controllers, T775 Series 2000 Standalone Series
ELECTRONIC REMOTE TEMPERATURE
MFG Item Number
T775B2024/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, T775 Series 2000 Standalone Series
Item #
T775B2024/U
ELECTRONIC REMOTE TEMPERATURE

T775 Series 2000 Standalone Series Information

  • Use the Time Clock Scheduler or Digital Input to Control the Setback and Disable Output Options to Help Save Energy
  • Protect Equipment from Freezing or Overheating On Models with the Modulating High or Low Limit Control Option
  • Eliminate the Need for a Separate Time Delay Device and Protect Equipment with the Minimum Off Time Option
  • Get Pinpoint Control on Modulating Outputs by Setting the Integral and Derivative Times (PI or PID)
  • Control Floating Actuators with Floating Outputs on Select Models
  • Configure Models with Reset in a Few Easy Steps
The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads. Save time on installations with the easy‑to‑use graphical Interface, large display, and the intuitive programming.
  • Sensor 50021579‑001 included with non‑NEMA 4X models
  • Sensor T775‑SENS‑WR included with NEMA‑4X models

Specifications

Specifications
Manufacturer Part Number T775B2024/U
Manufacturer Honeywell
Product Series T775 Series 2000 Standalone
Family Series Honeywell Controllers, T775 Series 2000 Standalone Series
Description ELECTRONIC REMOTE TEMPERATURE
Type Standard NEMA 4X
AC Voltage 120 V, 24 V, 240 V
Output 4 SPDT
Setpoint Temp Range -40-248 °F
Differential Temperature 1-150 °F
Sensor Element PTC
Approvals C-TICK, cUL, UL
Comments T775-SENS-WR Sensor Included, 2 Floating Output
Net Weight 2.035 lbs
Gross Weight 2.57 lbs