T7771A1005/U
Honeywell HVAC Sensors, T7771 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T7771A1005/U

Honeywell HVAC Sensors, T7771 Series

T7771A1005/U

Honeywell HVAC Sensors, T7771 Series
20K WALL, RED/ BLUE LEDS
MFG Item Number
T7771A1005/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, T7771 Series
Item #
T7771A1005/U
20K WALL, RED/ BLUE LEDS

T7771 Series Information

  • LED indicators
  • Push button set point adjustment
  • Occupied and Un‑occupied override
These remote temperature sensors are direct wired wall modules for the use with the T3750 commercial programmable thermostat. These have a space temperature sensors, LED push button set point adjustment and override with LED.
  • Bus Jack
  • Operating range 45 to 99 Degrees F

Specifications

Specifications
Manufacturer Part Number T7771A1005/U
Manufacturer Honeywell
Product Series T7771
Family Series Honeywell HVAC Sensors, T7771 Series
Description 20K WALL, RED/ BLUE LEDS
Application Indoor
Output 20 kOhm NTC
Humidity Range 5-95% RH
Operating Temperature -40-150 °F
Function Humidity, Temperature
Display LED Indicator
Override Yes
Set Point Yes
Net Weight 0.13 lbs
Gross Weight 0.0081 lbs