Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T77U031-76 Joslyn Clark Contactors, 7707TM Series, Contactor, NEMA Size 1, 120VAC Coil,
T77U031-76 Joslyn Clark Contactors, 7707TM Series, Contactor, NEMA Size 1, 120VAC Coil,
This item cannot be canceled or returned
Description
Contactors, 7707TM Series
Contactor, NEMA Size 1, 120VAC Coil,
7707TM Series Information
- UL and CSA Approved
- Available in 1‑, 2‑, 3‑, or 4‑Pole
- Available in Single or Three Phase
Specifications
Specifications
| Manufacturer Part Number |
53442 |
| Manufacturer |
Joslyn Clark |
| Product Series |
7707TM |
| Family Series |
Joslyn Clark Contactors, 7707TM Series |
| Description |
Contactor, NEMA Size 1, 120VAC Coil, Open |
| Type |
AC Non-Reversing NEMA |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
110 VAC, 120 VAC |
| Coil Type |
Electronic |
| Poles |
3NO |
| Termination |
Screw |
| NEMA Frame Size |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T77U031-76
Joslyn Clark Contactors, 7707TM Series