Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T77U034-46 Joslyn Clark Contactors, 7707TM Series, CONTACTOR
T77U034-46 Joslyn Clark Contactors, 7707TM Series, CONTACTOR
This item cannot be canceled or returned
Description
Contactors, 7707TM Series
7707TM Series Information
- UL and CSA Approved
- Available in 1‑, 2‑, 3‑, or 4‑Pole
- Available in Single or Three Phase
Specifications
Specifications
| Manufacturer Part Number |
53480 |
| Manufacturer |
Joslyn Clark |
| Product Series |
7707TM |
| Family Series |
Joslyn Clark Contactors, 7707TM Series |
| Description |
CONTACTOR SIZE 4 AC 3 POLE 480 V COIL |
| Type |
AC Non-Reversing NEMA |
| Nominal Coil Voltage |
480 VAC |
| Coil Voltage |
440-480 VAC |
| Coil Type |
Electronic |
| Poles |
3NO |
| Termination |
Screw |
| NEMA Frame Size |
4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T77U034-46
Joslyn Clark Contactors, 7707TM Series