Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, T780 Series
T780123504BY
Powerex SCRs, T780 Series
SCR, TO-118FB, 1200V, 350A, Includes
MFG Item Number
T780123504BY YOUNGWOOD PRODUCT
This item cannot be canceled or returned
Description
SCR, TO-118FB, 1200V, 350A, Includes
- 350 Amps
- 400~1800 Volts
- TO‑118FB
Typical applications for the T780 series include power supplies, battery chargers, motor control, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T780123504BY YOUNGWOOD PRODUCT |
| Manufacturer |
Powerex |
| Product Series |
T780 |
| Family Series |
Powerex SCRs, T780 Series |
| Description |
SCR, TO-118FB, 1200V, 350A, Includes Mounting Clamp and Centering Spacer |
| Package Style |
TO-118FB |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.03 mA |
| Irrm Peak (mA) |
0.03 mA |
| It (rms) |
550 A |
| It (avg) |
350 A |
| Itsm Amps |
10,000 A |
| Vtm (Volts) |
1.4 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
360 lbf-inches |
| Length |
8.65 " |
| Net Weight |
1.0009 lbs |
| Gross Weight |
1.0009 lbs |
T780123504BY
Powerex SCRs, T780 Series