T7802B
Intermatic Relays, T7000B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T7802B

Intermatic Relays, T7000B Series

T7802B

Intermatic Relays, T7000B Series
NEMA 1 - 208-277 V DPDT Separate
MFG Item Number
T7802B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, T7000B Series
Item #
T7802B
NEMA 1 - 208-277 V DPDT Separate

T7000B Series Information

  • Provides true 7‑day control
  • Can provide different on/off programs each day of the week
  • Separate clock motor terminals for switching loads not on‑line voltage
  • Provide for 4 pole single throw and 2no/2nc switching

Specifications

Specifications
Manufacturer Part Number T7802B
Manufacturer Intermatic
Product Series T7000B
Family Series Intermatic Relays, T7000B Series
Description NEMA 1 - 208-277 V DPDT Separate clock motor and circuit terminals
Operation Off Delay, On Delay
Contacts DPDT
Mounting Surface
Time Range Adjustment Onboard
Timing Range 3.5 Hrs-7 Days
Max Time 7 Days
Nominal Coil Voltage 208 VAC, 240 VAC, 277 VAC
AC Voltage 208-277 VAC
Contact Rating 40 A
Termination Screw Terminals
NEMA Rating NEMA 1
Approvals CSA
Net Weight 8.1918 lbs
Gross Weight 8.19 lbs