Series Information
| Manufacturer Part Number | T7C2K21 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 7.5 HP, 1800 RPM, 215T |
| Type | Capacitor Start, General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 1,740 RPM |
| RPM | 1,740 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 30 A |
| Composition | Rolled Steel |
| Net Weight | 148 lbs |
| Gross Weight | 148 lbs |