Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T7H8127504DN
SCR, TO-200AB-1, 1200V, 750A
MFG Item Number
T7H8127504DN
This item cannot be canceled or returned
Description
SCR, TO-200AB-1, 1200V, 750A
- 550~750 Amps
- 200~1600 Volts
- TO‑200AB‑1
Typical applications for the T7H series include power supplies, motor control, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T7H8127504DN |
| Manufacturer |
Powerex |
| Product Series |
T7H |
| Family Series |
Powerex SCRs, T7H Series |
| Description |
SCR, TO-200AB-1, 1200V, 750A |
| Package Style |
TO-200AB-1 |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.03 mA |
| Irrm Peak (mA) |
0.03 mA |
| It (rms) |
1,180 A |
| It (avg) |
750 A |
| Itsm Amps |
10,500 A |
| Vtm (Volts) |
1.4 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
10 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.2491 lbs |
| Gross Weight |
0.2491 lbs |
T7H8127504DN
Powerex SCRs, T7H Series