T7RRB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T7RRB

HellermannTyton Enclosures

T7RRB

HellermannTyton Enclosures
Freestanding Relay Rack, 84.0in.,
MFG Item Number
T7RRB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
T7RRB
Freestanding Relay Rack, 84.0in.,

Series Information

Specifications

Specifications
Manufacturer Part Number T7RRB
Manufacturer HellermannTyton
Family Series HellermannTyton Enclosures
Description Freestanding Relay Rack, 84.0in., Black, 1/box
Max Rack Units 45U
Nominal Height 84 "
Nominal Width 19 "
Comments Freestanding Relay Rack
Net Weight 0 lbs
Gross Weight 0 lbs