T7SQ1000BW
ABB Circuit Breakers, Tmax T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T7SQ1000BW

ABB Circuit Breakers, Tmax T Series

T7SQ1000BW

ABB Circuit Breakers, Tmax T Series
Circuit Breaker T7S 1000A 3P LS/I
MFG Item Number
T7SQ1000BW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Tmax T Series
Item #
T7SQ1000BW
Circuit Breaker T7S 1000A 3P LS/I

Tmax T Series Information

  • Branch Circuit Protector
  • UL 489 Listed E93565
  • 15 ~ 2500 Amps
  • 240/277/480/600Y VAC
  • 250/500/600 VDC
The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.


Specifications

Specifications
Manufacturer Part Number T7SQ1000BW
Manufacturer ABB
Product Series Tmax T
Family Series ABB Circuit Breakers, Tmax T Series
Description Circuit Breaker T7S 1000A 3P LS/I UL 100pct.
Poles 3
Current Rating 1,000 A
Max Voltage 600 VAC
Electronic Trip Unit LS/I
Mounting Panel
100% Rated Yes
UL Standard 489
Approvals CSA, IEC, UL
Gross Weight 31.55 lbs
Net Weight 31.44 lbs