Series Information
| Manufacturer Part Number | K182728 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Encoders |
| Description | Encoder |
| Input Power | 10-30 VDC |
| Protocol | Binary (Absolute), SSI |
| Shaft/Bore Size | 10 mm |
| Shaft Seal | Yes |
| Mounting | Shaft |
| Connector | M12 8 Pin Radial Cable |
| Explosion Proof | No |
| Operating Temperature | -40-90 °C |
| Protection Rating | IP65, IP67 |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0.9 lbs |