Series Information
| Manufacturer Part Number | K186418 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Encoders |
| Description | T8.A02H.64AE.1024.P00B0 |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft Seal | Yes |
| Shaft Type | Hollow |
| Bolt Circle | 0.75 " |
| Input Voltage | 5-30 VDC |
| Output Type | Line Driver |
| Output Voltage | 5-30 VDC |
| Electrical Output Type | Line Driver |
| Termination | Connector |
| Mating Connector | 8 Pin M12 Connector |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Line Driver |
| Sensing | Incremental |
| Bearings | Yes |
| Operating Temperature | -40-80 °C |
| Motor Type | AC Motors |
| Mounting | Hollowshaft |
| Protection Rating | IP65 |
| Approvals | UL |
| Net Weight | 1.69 lbs |
| Gross Weight | 2.045 lbs |