Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T8024-3-33 Barksdale Control Products Valves - Hydraulic & Pneumatic, PRESSURE RELIEF VALVE
MFG Item Number
T8024-3-33
T8024-3-33 Barksdale Control Products Valves - Hydraulic & Pneumatic, PRESSURE RELIEF VALVE
MFG Item Number
T8024-3-33
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
Specifications
Specifications
| Manufacturer Part Number |
T8024-3-33 |
| Manufacturer |
Barksdale Control Products |
| Family Series |
Barksdale Control Products Valves - Hydraulic & Pneumatic |
| Description |
PRESSURE RELIEF VALVE |
| Material |
Powder-Coated Ductile Iron |
| Valve Type |
Male to Female |
| Connection |
3/4 " |
| Connection Type |
NPT |
| Spring Designator |
1,600~3,500 psi |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T8024-3-33
Barksdale Control Products Valves - Hydraulic & Pneumatic