T812D1009/U
Honeywell Thermostats, T812 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T812D1009/U

Honeywell Thermostats, T812 Series

T812D1009/U

Honeywell Thermostats, T812 Series
COOL ONLY. FIXED COOLING
MFG Item Number
T812D1009/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, T812 Series
Item #
T812D1009/U
COOL ONLY. FIXED COOLING

T812 Series Information

  • Snap‑Acting Bimetal Switch Uses No Mercury and Does Not Require Leveling
  • Model Available for 12 VDC (T812B) and 750 mV (TS812)
  • Thermostat Is Streamlined and Economical
  • Includes Dealer Logo Pocket
Basic thermostats for low voltage control of single‑stage heating, cooling or heating‑cooling systems.


Specifications

Specifications
Manufacturer Part Number T812D1009/U
Manufacturer Honeywell
Product Series T812
Family Series Honeywell Thermostats, T812 Series
Description COOL ONLY. FIXED COOLING ANTICIPATOR (
Power Method 24 VAC
System Electrical Rating 20-30 VAC
Display Linear Scale
Application Conventional
Stages 1 Cool
Color Premier White
Programmability Non-Programmable
Wi-Fi Enabled No
Terminal Designations R, Y
Temp Setting Range 45-95 °F
Onboard Occupancy Sensor No
Comments SPST Switching
Net Weight 0.1 lbs
Gross Weight 0.0063 lbs