T822 Series Information
| Manufacturer Part Number | T822K1018/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | T822 |
| Family Series | Honeywell Thermostats, T822 Series |
| Description | THERMOSTAT |
| Power Method | 24 VAC |
| System Electrical Rating | 20-30 VAC |
| Display | Linear Scale |
| Application | Conventional |
| Stages | 1 Heat |
| Color | Premier White |
| Programmability | Non-Programmable |
| Wi-Fi Enabled | No |
| Terminal Designations | R, W |
| Temp Setting Range | 45-95 °F |
| Onboard Occupancy Sensor | No |
| Comments | SPST Switching |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.0188 lbs |