T834 Series Information
| Manufacturer Part Number | T834L1004/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | T834 |
| Family Series | Honeywell Thermostats, T834 Series |
| Description | THERMOSTAT |
| Power Method | 24 VAC |
| System Electrical Rating | 20-30 VAC |
| Display | Linear Scale |
| Application | Conventional |
| Stages | 1 Cool |
| Color | Premier White |
| Changeover | Manual |
| Programmability | Non-Programmable |
| Wi-Fi Enabled | No |
| Temp Setting Range | 45-95 °F |
| Onboard Occupancy Sensor | No |
| Comments | SPST Switching |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.0219 lbs |