Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T8805M101C

Intermatic Timers

T8805M101C

Intermatic Timers
Mechanism - 125 V SPST 15 Amp
MFG Item Number
T8805M101C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
T8805M101C
Mechanism - 125 V SPST 15 Amp

Series Information

Specifications

Specifications
Manufacturer Part Number T8805M101C
Manufacturer Intermatic
Family Series Intermatic Timers
Description Mechanism - 125 V SPST 15 Amp
Voltage 120 VAC
Nominal Voltage 120 VAC
Maximum Time Preset 14 Days, 20 Hrs
Time Format Days, Hours, Minutes
Approvals cCSAus
Net Weight 1.4209 lbs
Gross Weight 1.42 lbs