Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, T8800 Series
T8845PV
Intermatic Relays, T8800 Series
NEMA 3R - Plastic Case 125 V SPST
This item cannot be canceled or returned
Description
NEMA 3R - Plastic Case 125 V SPST
- Designed for water metering for maximum conservation of resources
- 14 day skipper feature allows irrigation to be omitted on selected days
- On/off/auto switch allows control during rainy days or dry periods
- Automatic function does not disturb the dial‑set automatic cycle
- Rain sensor enabled
Specifications
Specifications
| Manufacturer Part Number |
T8845PV |
| Manufacturer |
Intermatic |
| Product Series |
T8800 |
| Family Series |
Intermatic Relays, T8800 Series |
| Description |
NEMA 3R - Plastic Case 125 V SPST With 24 V 20 VA Transformer |
| Operation |
Off Delay, On Delay |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
24 Min-14 Days |
| Max Time |
14 Days |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
125 VAC |
| Contact Rating |
15 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA |
| Comments |
24V 20A Transformer Included |
| Net Weight |
2.89 lbs |
| Gross Weight |
3.35 lbs |
T8845PV
Intermatic Relays, T8800 Series