Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T901N Series
T901N36TOF
Infineon SCRs, T901N Series
SCR, TO-200AD, 3600V, 950A
MFG Item Number
T901N36TOF
This item cannot be canceled or returned
Description
SCR, TO-200AD, 3600V, 950A
- 900~1275 Amps
- 2800~3600 Volts
- TO‑200AD
Typical applications for the T901N series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T901N36TOF |
| Manufacturer |
Infineon |
| Product Series |
T901N |
| Family Series |
Infineon SCRs, T901N Series |
| Description |
SCR, TO-200AD, 3600V, 950A |
| Package Style |
TO-200AD |
| Vdrm (Volts) |
3,600 V |
| Vrrm |
3,600 V |
| Idrm Peak (mA) |
0.1 mA |
| Irrm Peak (mA) |
0.1 mA |
| It (rms) |
2,000 A |
| It (avg) |
900 A |
| Itsm Amps |
19,000 A |
| Vtm (Volts) |
3.05 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
300 mA |
| Vgt (Volts) |
2.5 V |
| Mounting Force |
15 kN |
| Puk Size |
1 x 3 " |
| Net Weight |
1.1464 lbs |
| Gross Weight |
1.1464 lbs |
T901N36TOF
Infineon SCRs, T901N Series