T91BCA-1C
Johnson Controls HVAC Sensors, T91 Room Sensor Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T91BCA-1C

Johnson Controls HVAC Sensors, T91 Room Sensor Series

T91BCA-1C

Johnson Controls HVAC Sensors, T91 Room Sensor Series
Thermistor Room Sensor; Room Stat;
MFG Item Number
T91BCA-1C
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, T91 Room Sensor Series
Item #
T91BCA-1C
Thermistor Room Sensor; Room Stat;

T91 Room Sensor Series Information

  • Highly Sensitive Thermistor Sensing Element
  • Fast Response
  • Integral Fan and System Switch Options
  • Vertical or Horizontal Mounting
  • Three Types of Adjusters: External Knob, Concealed Knob, or Provisions for Remote Setpoint
  • Easy to Install and Wire
  • Separable Mounting Plate with Screws Saves Installation Time
The T91 Series Temperature Sensor is a solid state thermistor sensor detects temperature changes in a room or similar space. Series T91 Sensors may be used directly with Series M100Q Motor Actuators. Use for room or space temperature sensing to position sequencers or actuators for heating and/or cooling systems.

Specifications

Specifications
Manufacturer Part Number T91BCA-1C
Manufacturer Johnson Controls
Product Series T91 Room Sensor
Family Series Johnson Controls HVAC Sensors, T91 Room Sensor Series
Description Thermistor Room Sensor; Room Stat; Thermistor 40/90F; Standard; Exposedset Point
Application Indoor
Operating Temperature 40-90 °F
Function Temperature
Display Thermometer
Override No
Set Point Yes
Net Weight 0 lbs
Gross Weight 0 lbs