T920N Series Information
| Manufacturer Part Number | T920N02TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T920N |
| Family Series | Infineon SCRs, T920N Series |
| Description | SCR, TO-200AB-2, 200V, 928A |
| Package Style | TO-200AB-2 |
| Vdrm (Volts) | 200 V |
| Vrrm | 200 V |
| Idrm Peak (mA) | 0.05 mA |
| Irrm Peak (mA) | 0.05 mA |
| It (rms) | 1,990 A |
| It (avg) | 925 A |
| Itsm Amps | 13,500 A |
| Vtm (Volts) | 1.65 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 200 mA |
| Vgt (Volts) | 2 V |
| Mounting Force | 5.5-8 kN |
| Puk Size | 0.57 x 1.89 " |
| Net Weight | 0.2425 lbs |
| Gross Weight | 0.2425 lbs |