T930N Series Information
| Manufacturer Part Number | T930N36TOF VT |
|---|---|
| Manufacturer | Infineon |
| Product Series | T930N |
| Family Series | Infineon SCRs, T930N Series |
| Description | SCR, TO-200AD, 3600V, 930A |
| Package Style | TO-200AD |
| Vdrm (Volts) | 3,600 V |
| Vrrm | 3,600 V |
| Idrm Peak (mA) | 0.25 mA |
| Irrm Peak (mA) | 0.25 mA |
| It (rms) | 2,110 A |
| It (avg) | 930 A |
| Itsm Amps | 19,500 A |
| Vtm (Volts) | 2.7 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 250 mA |
| Vgt (Volts) | 2.2 V |
| Mounting Force | 20-45 kN |
| Puk Size | 1.04 x 2.95 " |
| Net Weight | 1.1905 lbs |
| Gross Weight | 1.1905 lbs |