Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T93765

Carbone Ferraz Fuses

T93765

Carbone Ferraz Fuses
FUSE, 6A, 690VAC, aM, 22X58mm
Item Number
T93765
MFG Item Number
AM22/6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
T93765
FUSE, 6A, 690VAC, aM, 22X58mm

Series Information

Specifications

Specifications
Manufacturer Part Number AM22/6
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 6A, 690VAC, aM, 22X58mm
Fuse Type IEC Ferrule Type
Current Rating 6 A
Net Weight 0 lbs
Gross Weight 0 lbs