Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T940N18TOF Infineon SCRs, T940N Series, SCR, TO-200AC-1, 1800V, 936A
MFG Item Number
T940N18TOF
T940N18TOF Infineon SCRs, T940N Series, SCR, TO-200AC-1, 1800V, 936A
MFG Item Number
T940N18TOF
This item cannot be canceled or returned
Description
SCR, TO-200AC-1, 1800V, 936A
Specifications
Specifications
| Manufacturer Part Number |
T940N18TOF |
| Manufacturer |
Infineon |
| Product Series |
T940N |
| Family Series |
Infineon SCRs, T940N Series |
| Description |
SCR, TO-200AC-1, 1800V, 936A |
| Package Style |
TO-200AC-1 |
| Vdrm (Volts) |
1,800 V |
| Vrrm |
1,800 V |
| Idrm Peak (mA) |
0.1 mA |
| Irrm Peak (mA) |
0.1 mA |
| It (rms) |
2,200 A |
| It (avg) |
959 A |
| Itsm Amps |
17,500 A |
| Vtm (Volts) |
1.95 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
250 mA |
| Vgt (Volts) |
2.2 V |
| Mounting Force |
10.5-21 kN |
| Puk Size |
0.57 x 2.28 " |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.365 lbs |
T940N18TOF
Infineon SCRs, T940N Series