Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, T Series
T96201-BB1-P1
Barksdale Control Products Pressure Switches, T Series
Switch, Pressure, Compact, Tamper
MFG Item Number
T96201-BB1-P1
This item cannot be canceled or returned
Description
Pressure Switches, T Series
Switch, Pressure, Compact, Tamper
Single Pole Double Throw Snap Action Switching Low and High Pressures Including Vacuum Optional DIN or Conduit Connectors NEMA 1, 4, and IP65 Extremely Versatile Compact Size Barksdale T series are designed for use with pump and compressor monitoring, air proving HVAC systems, engine monitoring, machine tools, hydraulic power units, mobile hydraulics, medical equipment, irrigation systems.
Specifications
Specifications
Manufacturer Part Number
T96201-BB1-P1
Manufacturer
Barksdale Control Products
Product Series
T
Family Series
Barksdale Control Products Pressure Switches, T Series
Description
Switch, Pressure, Compact, Tamper Resistant
Decreasing Pressure
450 psi
Increasing Pressure
600 psi
Contact Type
SPDT
Ambient Temperature
-40-165 °F
Seal
Yes
Protection Rating
NEMA 1
Current Rating
250 VAC, 5 A @ 125 VAC
Material
Plastic
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
0.95 lbs
T96201-BB1-P1
Barksdale Control Products Pressure Switches, T Series