Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, 96201 Series
T96201-BB1SS-T4-V
Barksdale Control Products Pressure Switches, 96201 Series
MFG Item Number
T96201-BB1SS-T4-V
This item cannot be canceled or returned
Description
Pressure Switches, 96201 Series
Factory Preset or Field Adjustable Low & High Pressures Compact Size NEMA 1 & 4 The 96201 series from Barksdale is a SPDT, snap action; single circuit switch. It features low and high pressures including vacuum and is extremely versatile. It offers optional DIN or conduit connector and is rated NEMA 1 as standard, with optional NEMA 4 and IP65 protection.
Specifications
Specifications
Manufacturer Part Number
T96201-BB1SS-T4-V
Manufacturer
Barksdale Control Products
Product Series
96201
Family Series
Barksdale Control Products Pressure Switches, 96201 Series
Description
PRESS SWITCH
Pressure Range
0-1,000 psi
Decreasing Pressure
190-450 psi
Increasing Pressure
250-600 psi
Contact Type
SPDT
Ambient Temperature
-40-165 °F
Seal
Yes
Protection Rating
NEMA 1, NEMA 4
Current Rating
10A @ 125 VAC, 10A @ 250 VAC, 5A @ 250 VAC, 5A @ 30 VDC, 5A @ 125 VAC
Connection
Process: 1/4 NPT Male
Electrical Connection
12 " Leads
Material
Plastic
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
T96201-BB1SS-T4-V
Barksdale Control Products Pressure Switches, 96201 Series