Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, 96211 Series
T96211-BB2-S0942
Barksdale Control Products Pressure Switches, 96211 Series
Switch, Pressure, Compact, Tamper
MFG Item Number
T96211-BB2-S0942
This item cannot be canceled or returned
Description
Pressure Switches, 96211 Series
Switch, Pressure, Compact, Tamper
Low & High Pressures Compact Size NEMA 1 & 4 Versatile The 96211 series of pressure switches are compact in size with a single pole double throw snap action switch. They can be factory preset or field adjustable with low and high pressures including vacuum. The 96211 series offers an optional DIN or conduit connector.
Specifications
Specifications
Manufacturer Part Number
T96211-BB2-S0942
Manufacturer
Barksdale Control Products
Product Series
96211
Family Series
Barksdale Control Products Pressure Switches, 96211 Series
Description
Switch, Pressure, Compact, Tamper Resistant
Pressure Range
0-1,000 psi
Decreasing Pressure
5-31 psi
Increasing Pressure
6-35 psi
Contact Type
SPDT
Ambient Temperature
-40-165 °F
Seal
Yes
Protection Rating
NEMA 1, NEMA 4
Current Rating
10A @ 125 VAC, 10A @ 250 VAC, 5A @ 250 VAC, 5A @ 30 VDC, 5A @ 125 VAC
Connection
Process: 1/4 NPT Male
Electrical Connection
12 " Leads
Material
Plastic
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
T96211-BB2-S0942
Barksdale Control Products Pressure Switches, 96211 Series